This item is Discontinued.

Ok-1 Rain Jacket, Lime, M OK-4101 M

Rain Jacket, Lime, M (Discontinued)

  • Mfr # OK-4101 M
  • Zoro # G4100677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-4101 M
Zoro #
G4100677
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Fits Chest Size
40" to 42"

Details

Item
Rain Jacket
Color
Lime
Material
Polyurethane
Standards
ANSI/ISEA 107 - 2010 Class 3
Closure Type
zipper
ANSI Class
ANSI 107 Class 3

Description

Rain Jacket, Size M, Material Polyurethane, Standards ANSI/ISEA 107 - 2010 Class 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.