Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OK-ILDOTM-3X
Zoro #
G3804053
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52" to 56"
Details
Item
Hi-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Silver
Pockets
4
ANSI Type
Class 2
Description
Hi-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 56 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family Silver, Standards ANSI/ISEA 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.