Zoro Homepage

Wire, 33lb, Stainless Steel, GMAW, Solid

  • Mfr # 1612099820

  • Zoro # G311297349


product price: $543.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308LSi
Wire Type
Solid
Material
Stainless Steel
Wire Diameter
0.035"
Process
GMAW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1612099820
Zoro #
G311297349
UPC #
7330129102457
Country of Origin
Czechia

Dimensions

Wire Diameter
0.035"

Details

AWS Classification
ER308LSi
Wire Type
Solid
Material
Stainless Steel
Process
GMAW

Description

Wire,33lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.