Zoro Homepage

Spooled Wrapping Wire, 24 AWG, White, Kynar(R), 100 ft

  • Mfr # R24W-0100

  • Zoro # G2427932


product price: $44.99
/ea

Key Features

Jacket Color
White
Jacket Material
Kynar(R)
Standards
UL 1422
Wire Color
White
Conductor Material
Silver-Plated Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R24W-0100
Zoro #
G2427932
UPC #
811490012615
Country of Origin
United States

Dimensions

Length
100 ft
Wire Size - Wire and Cable
24 AWG
Wire Size (Wire and Cable)
24 AWG
Length - Wire and Cable
100 ft.
Wire Size
24 AWG
Nominal Outside Dia.
0.031 in
Length (Wire and Cable)
100 ft.
Conductor Size
24 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Outside Dia.
0.03 in
Nominal Outside Diameter
0.03 in

Description

Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R), Wire Color White, Length 100 ft, Jacket Color White, Nominal Outside Dia. 0.031 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.