Shop All Electrical Wire & Cable
Ok Industries
24 AWG Wire Wrapping Wire 100 ft. YL
Mfr # R24Y-0100
Zoro # G7145521
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 100 ft
- Jacket Color Yellow
- Jacket Material Kynar(R)
- Length (Wire and Cable) 100 ft.
Product Information
- Brand Ok Industries
- MFR # R24Y-0100
- Zoro # G7145521
- UPC # 811490012622
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length (Wire and Cable) | 100 ft. |
Nominal Outside Dia. | 0.031 in |
Length - Wire and Cable | 100 ft. |
Wire Size (Wire and Cable) | 24 AWG |
Wire Size - Wire and Cable | 24 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.03 in |
Details
Description
Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R), Wire Color Yellow, Length 100 ft, Jacket Color Yellow, Nominal Outside Dia. 0.031 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- Ok Industries Electrical Wire & Cable