Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spooled Wrapping Wire, 26 AWG, Black, Kynar(R) KSW, 100 ft

  • Mfr # KSW26BLK-0100

  • Zoro # G7020684


product price: $44.15
/ea

Key Features

Jacket Color
Black
Jacket Material
Kynar(R) KSW
Standards
UL 1422
Jacket Material - Wire and Cable
Kynar(R) KSW
Features
Silver Plated OFHC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSW26BLK-0100
Zoro #
G7020684
UPC #
811490012844
Country of Origin
United States

Dimensions

Wire Size (Wire and Cable)
26 AWG
Wire Size - Wire and Cable
26 AWG
Nominal Outside Dia.
0.027 in
Wire Size
26 AWG
Length - Wire and Cable
100 ft.
Length (Wire and Cable)
100 ft.
Length
100 ft
Conductor Size
26 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Outside Dia.
0.027 in
Nominal Outside Diameter
0.03 in

Details

Item
Spooled Wrapping Wire
Jacket Color
Black
Jacket Material
Kynar(R) KSW
Standards
UL 1422
Jacket Material - Wire and Cable
Kynar(R) KSW
Features
Silver Plated OFHC
Temp. Range
221 Degrees F
Wire Color
Black
Conductor Material
Silver-Plated Copper
Wire and Cable Item
Wire Wrapping Wire
Insulated / Uninsulated
Insulated
Temp. Rating
221 Degrees F
Wire Material
Silver Plated Copper
Insulation Material
Kynar
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
221 Degrees F
Special Features
Lower Strip Force Jacket
Conductor Insulation Material
PVDF
Series
Kynar(R)

Description

Spooled Wrapping Wire, Wire Size 26 AWG, Jacket Material Kynar(R) KSW, Wire Color Black, Length 100 ft, Jacket Color Black, Nominal Outside Dia. 0.027 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Special Features Lower Strip Force Jacket, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.