Ok Industries
30 AWG Wire Wrapping Wire 1000 ft. RD
Mfr # R30R-1000
Zoro # G3376642
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 1,000 ft
- Jacket Color Red
- Jacket Material Kynar(R)
- Length - Wire and Cable 1000 ft.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- GROTE 22-18 AWG Nylon Ring Terminal 1/4" Stud PK (83-2206)
- GOULD Medium-Voltage Fuse, A480 Series, 4800V AC (A480R9R-1)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- Ok Industries Electrical Wire & Cable