Ok Industries
30 AWG Wire Wrapping Wire 50 ft. WT
Mfr # R-30W-0050
Zoro # G9694167
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 50 ft
- Jacket Color White
- Jacket Material Kynar(R)
- Length - Wire and Cable 50 ft.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Gray, 3-Way Type, Toggle (4803BGRY)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FNQ-R-2-1/4)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- Ok Industries Electrical Wire & Cable