Shop All Electrical Wire & Cable
Ok Industries
4" Pre-Cut Wire Wrapping Wire 30 AWG BL
Mfr # 30-B-50-020
Zoro # G5081237
product price: $9.95
/pk 50, $0.20/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 4 in
- Jacket Color Blue
- Jacket Material Kynar(R)
- Wire Size - Wire and Cable 30 AWG
Product Information
- Brand Ok Industries
- MFR # 30-B-50-020
- Zoro # G5081237
- UPC # 811490011045
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 4 in |
Wire Size - Wire and Cable | 30 AWG |
Length (Wire and Cable) | 4" |
Nominal Outside Dia. | 0.02 in |
Length - Wire and Cable | 4" |
Length (Straight Wireway) | 4 in |
Details
Description
Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Blue, Length 4 in, Jacket Color Blue, Nominal Outside Dia. 0.02 in, Conductor Material Silver Coated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Management Module (7000)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- Ok Industries Electrical Wire & Cable