Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Wire Wrapping Wire, 30 AWG, Yellow, Kynar(R), 4 in

  • Mfr # 30-Y-50-020

  • Zoro # G5081255


product price: $18.89
/pk 50, $0.38/ea

Key Features

Jacket Color
Yellow
Jacket Material
Kynar(R)
Standards
UL 1423
Wire Size
30 AWG
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-Y-50-020
Zoro #
G5081255
UPC #
811490011038
Country of Origin
United States

Dimensions

Wire Size
30 AWG
Length
4 in
Length - Wire and Cable
4"
Nominal Outside Dia.
0.02 in
Length (Wire and Cable)
4"
Wire Size - Wire and Cable
30 AWG
Conductor Size
30 AWG
Length (Straight Wireway)
4 in
Overall Length
4 in
Nominal Outside Diameter
0.02 in

Details

Item
Pre-Cut Wire Wrapping Wire
Jacket Color
Yellow
Jacket Material
Kynar(R)
Standards
UL 1423
Wire Color
Yellow
Wire and Cable Item
Pre-Cut Wire Wrapping Wire
Temp. Range
221 Degrees F
Features
1" of Stripped Wire on Either End
Conductor Material
Silver-Plated Copper
Jacket Material - Wire and Cable
Kynar(R)
Temp. Rating
221 Degrees F
Insulated / Uninsulated
Insulated
Insulation Color
Yellow
Wire Material
Silver Plated Copper
Special Features
1 in of Stripped Wire on Each End
Insulation Material
Kynar
Conductor Insulation Material
PVDF
Conductor Insulation Color
Yellow
Series
Kynar(R)
Temperature Rating - Maximum Dry
221 Degrees F

Description

Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Yellow, Length 4 in, Jacket Color Yellow, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.