Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Wrap/Unwrap Tool, 22-24 AWG

  • Mfr # HW-UW-224-1

  • Zoro # G2488157


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Wire Gauge
22 to 24 AWG
Material
Metal Housing
Length (In.)
7 in
Unwrapping Terminal Hole Depth (In.)
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-UW-224-1
Zoro #
G2488157
UPC #
811490013131
Country of Origin
China

Dimensions

Length (In.)
7 in
Unwrapping Terminal Hole Depth (In.)
1.0 in
Wrapping Terminal Hole Depth (In.)
1.0 in
Outside Dia. (In.)
0.218 in
Wrapping Terminal Hole Dia. (In.)
0.075 in
Unwrapping Terminal Hole Dia. (In.)
0.07 in
Wrapping Terminal Hole Depth
1 in
Maximum Insulation Diameter
0.045 in
Effective Radius
0.045 in
Unwrapping Terminal Hole Diameter
0.07 in
Wrapping Terminal Hole Diameter
0.075 in
Unwrapping Terminal Hole Depth
1 in
Tool Length
7 in
Wrap Outside Diameter
0.218 in
Wrap Post Size
0.045 in

Details

Item
Manual Wrap/Unwrap Tool
Number of Pieces
1
Wire Gauge
22 to 24 AWG
Material
Metal Housing
Features
Compact and Convenient for Making Precise Wire Wraps, Designed to Wrap or Unwrap Wire on Binding Posts, Switch from Wrapping to Unwrapping Quickly
Handle Color
Silver
Handle Material
Aluminum
Square Post (In.)
0.025 in
Application
Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Tool Function
Unwrap, Wrap
Tool Weight
0.079 lb
Maximum Terminal Diagonal
0.025 in
Maximum Insulation Turns
2
Wrapping Type
Regular
Minimum Terminal Diagonal
0.045 in

Description

If you are a professional installer, this OK Industries Manual Wrap/Unwrap Tool is an essential tool for your job. This manual wrap/unwrap tool is ideal for wrapping and unwrapping 22 to 24 AWG wire. The 7 in. length of the metal housing makes it easy to hold and use the tool. It has a 0.025 in square post that can be adjusted to different lengths by cutting it with a hacksaw or other saw blade that will cut through metal. The outside diameter of the tool is 0.218 in., while its wrapping terminal hole depth is 1 in., and its wrapping terminal hole diameter is 0.075 in.. Its unwrapping terminal hole depth and diameter are both 1 in.. If you want a reliable wire wrap/unwrap tool, the OK Industries HW-UW-224-1 Manual Wrap/Unwrap Tool fits the bill perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.