Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ok Industries Spooled Wrapping Wire with Dispenser, 30 AWG, Red, Kynar(R), 50 ft WD-30-R

Spooled Wrapping Wire with Dispenser, 30 AWG, Red, Kynar(R), 50 ft (Discontinued)

  • Mfr # WD-30-R
  • Zoro # G2706383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-30-R
Zoro #
G2706383
UPC #
811490012509
Country of Origin
United States

Dimensions

Wire Size
30 AWG
Length
50 ft
Length - Wire and Cable
50 ft.
Length (Wire and Cable)
50 ft.
Nominal Outside Dia.
0.02 in
Wire Size - Wire and Cable
30 AWG
Conductor Size
30 AWG
Length (Straight Wireway)
50 ft
Overall Length
50 ft
Nominal Outside Diameter
0.02 in

Details

Item
Spooled Wrapping Wire with Dispenser
Jacket Material
Kynar(R)
Jacket Color
Red
Conductor Material
Silver-Plated Copper
Standards
UL 1422
Jacket Material - Wire and Cable
Kynar(R)
Wire and Cable Item
Wire Wrapping Wire with Dispenser
Features
Silver Plated OFHC
Wire Color
Red
Temp. Range
221 Degrees F
Insulation Color
Red
Temp. Rating
221 Degrees F
Insulated / Uninsulated
Insulated
Wire Material
Silver Plated Copper
Insulation Material
Kynar
Special Features
Includes Dispenser
Temperature Rating - Maximum Dry
221 Degrees F
Series
Kynar(R)
Conductor Insulation Material
PVDF
Conductor Insulation Color
Red

Description

Spooled Wrapping Wire with Dispenser, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Red, Length 50 ft, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver-Plated Copper, Temp. Rating 221 Degrees F, Special Features Includes Dispenser, Standards UL 1422

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.