Zoro Homepage

Unwrap Sleeve Chuck, Wire Gauge 20 to 26

  • Mfr # SOK2230

  • Zoro # G7514297


product price: $36.79
/ea

Key Features

Number of Pieces
1
Wire Gauge
20 to 26
Includes
Chuck 22-30 AWG, SOK2230 Unwrap Sleeve
Tool Length
3 in
Compatible with Product Type
G100/R3394CT Wire Unwrapping Tool or any Model of Our PTX Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOK2230
Zoro #
G7514297
UPC #
811490013346
Country of Origin
China

Dimensions

Tool Length
3 in

Details

Item
Unwrap Sleeve Chuck
Number of Pieces
1
Wire Gauge
20 to 26
Includes
Chuck 22-30 AWG, SOK2230 Unwrap Sleeve
Compatible with Product Type
G100/R3394CT Wire Unwrapping Tool or any Model of Our PTX Power Tools
Maximum Wire Capacity
22 AWG
Compatible with Manufacturer Model Number
G100/R3394CT
Minimum Wire Capacity
30 AWG
Use with Bit Number
2026UB, 2832UB
Compatible Manufacturer Part Number
G100/R3394CT
Compatible Manufacturer Model Number
G100/R3394CT
For Use With Mfr. Model Number
G100/R3394CT
Compatible with Manufacturer Model No.
G100/R3394CT
Compatible with Mfr. Model No.
G100/R3394CT
For Use with Mfr Model Number
G100/R3394CT
Compatible Pump Manufacturer Part Number
G100/R3394CT
Compatible Mfr. Model Number
G100/R3394CT

Description

Unwrap Sleeve Chuck, Maximum Wire Capacity 22 AWG, Minimum Wire Capacity 30 AWG, Compatible Manufacturer Part Number G100/R3394CT, Compatible with Product Type G100/R3394CT Wire Unwrapping Tool or any Model of Our PTX Power Tools, Includes Chuck 22-30 AWG, SOK2230 Unwrap Sleeve, Tool Length 3 in, Use with Bit Number 2026UB, 2832UB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.