Zoro Homepage

Wire Wrap Bit, Wire Gauge 22 to 24

  • Mfr # KB224LH

  • Zoro # G7461702


product price: $72.79
/ea

Key Features

Number of Pieces
1
Wire Gauge
22 to 24
Max. Terminal Diagonal (In.)
0.085 in
Wrapping Terminal Hole Dia. (In.)
0.086 in
Effective Radius (In.)
0.117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB224LH
Zoro #
G7461702
UPC #
811490013391
Country of Origin
China

Dimensions

Wrapping Terminal Hole Dia. (In.)
0.086 in
Effective Radius (In.)
0.117 in
Wrapping Terminal Hole Depth (In.)
1 in
Terminal Hole Diameter
0.086 in
Tool Length
3 in
Effective Radius
0.117 in
Terminal Hole Depth
1 in

Details

Item
Wire Wrap Bit
Number of Pieces
1
Wire Gauge
22 to 24
Max. Terminal Diagonal (In.)
0.085 in
Min. Terminal Diagonal (In.)
0.061 in
Maximum Wire Capacity
22 AWG
Minimum Wire Capacity
24 AWG
Minimum Terminal Diagonal
0.061 in
Use with Sleeve Number
P2224, P2224INS
Product Type
Wrap Bit
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Wrapping Type
Regular
Maximum Terminal Diagonal
0.085 in

Description

Wire Wrap Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.117 in, Maximum Terminal Diagonal 0.085 in, Terminal Hole Depth 1 in, Maximum Wire Capacity 22 AWG, Terminal Hole Diameter 0.086 in, Minimum Wire Capacity 24 AWG, Minimum Terminal Diagonal 0.061 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Tool Length 3 in, Use with Sleeve Number P2224, P2224INS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.