Zoro Homepage

Wire Wrapping Bit, 30-32 AWG

  • Mfr # WB3032M

  • Zoro # G8639766


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Type
3 in
Number of Pieces
1
Wire Gauge
30 to 32 AWG
Max. Insulation Dia. (In.)
0.027 in
Wrapping Terminal Hole Depth (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB3032M
Zoro #
G8639766
UPC #
811490013124
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.027 in
Wrapping Terminal Hole Depth (In.)
0.75 in
Effective Radius (In.)
0.064 in
Wrapping Terminal Hole Dia. (In.)
0.04 in
Terminal Hole Diameter
0.04 in
Tool Length
3 in
Terminal Hole Depth
0.75 in
Effective Radius
0.064 in
Maximum Insulation Diameter
0.027 in

Details

Item
Wire Wrapping Bit
Type
3 in
Number of Pieces
1
Wire Gauge
30 to 32 AWG
Min. Terminal Diagonal (In.)
0.034 in
Max. Terminal Diagonal (In.)
0.038 in
Product Type
Wrap Bit
Maximum Wire Capacity
30 AWG
Use with Sleeve Number
P3032, P3032INS
For Use With
0.025 in (0.63 mm) Square Terminals with 0.100 in (2.54 mm) Center to Center of the Pins
Minimum Terminal Diagonal
0.034 in
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Minimum Wire Capacity
32 AWG
Maximum Terminal Diagonal
0.038 in
Wrapping Type
Modified

Description

Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Modified, Effective Radius 0.064 in, Maximum Insulation Diameter 0.027 in, Maximum Terminal Diagonal 0.038 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 30 AWG, Terminal Hole Diameter 0.04 in, Minimum Wire Capacity 32 AWG, Minimum Terminal Diagonal 0.034 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.