Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wrapping Bit, 5 In, 26 AWG

  • Mfr # KB26-5

  • Zoro # G0316461


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
5 in
Number of Pieces
1
Wire Gauge
26
Max. Terminal Diagonal (In.)
0.073 in
Wrapping Terminal Hole Depth (In.)
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB26-5
Zoro #
G0316461
UPC #
811490014237
Country of Origin
China

Dimensions

Wrapping Terminal Hole Depth (In.)
1.0 in
Wrapping Terminal Hole Dia. (In.)
0.075 in
Effective Radius (In.)
0.1 in
Tool Length
5 in
Effective Radius
0.1 in
Terminal Hole Diameter
0.075 in
Terminal Hole Depth
0.75 in

Details

Item
Wire Wrapping Bit
Type
5 in
Number of Pieces
1
Wire Gauge
26
Max. Terminal Diagonal (In.)
0.073 in
Min. Terminal Diagonal (In.)
0.058 in
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Minimum Terminal Diagonal
0.058 in
Maximum Wire Capacity
26 AWG
Wrapping Type
Regular
Product Type
Wrap Bit
Maximum Terminal Diagonal
0.073 in
Use with Sleeve Number
P2426-5, P2426-5INS

Description

Wire Wrapping Bit, Product Type Wrap Bit, Wrapping Type Regular, Effective Radius 0.1 in, Maximum Terminal Diagonal 0.073 in, Terminal Hole Depth 0.75 in, Maximum Wire Capacity 26 AWG, Terminal Hole Diameter 0.075 in, Minimum Terminal Diagonal 0.058 in, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 5 in, Use with Sleeve Number P2426-5, P2426-5INS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.