Zoro Homepage

Wire Wrapping Sleeve, 18 AWG

  • Mfr # P194LN

  • Zoro # G1598247


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Wire Gauge
18
Use with Bit Number
KB18, WB20M
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Product Type
Wrap Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194LN
Zoro #
G1598247
UPC #
811490013322
Country of Origin
China

Dimensions

Tool Length
3 in

Details

Item
Wire Wrapping Sleeve
Number of Pieces
1
Wire Gauge
18
Use with Bit Number
KB18, WB20M
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Product Type
Wrap Sleeve
Maximum Wire Capacity
18 AWG
Minimum Wire Capacity
20 AWG

Description

Wire Wrapping Sleeve, Product Type Wrap Sleeve, Maximum Wire Capacity 18 AWG, Minimum Wire Capacity 20 AWG, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Bit Number KB18, WB20M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.