Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Wrapping Sleeve, Insulated, 24-26 AWG

  • Mfr # P2426INS

  • Zoro # G3034595


product price: $40.29
/ea

Key Features

Type
Insulated
Number of Pieces
1
Wire Gauge
24-26
Max. Insulation Dia. (In.)
0.003 in
Use with Bit Number
KB24, KB26, WB2669M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2426INS
Zoro #
G3034595
UPC #
811490013278
Country of Origin
China

Dimensions

Max. Insulation Dia. (In.)
0.003 in
Tool Length
3 in
Maximum Insulation Diameter
0.003 in

Details

Item
Wire Wrapping Sleeve
Type
Insulated
Number of Pieces
1
Wire Gauge
24-26
Use with Bit Number
KB24, KB26, WB2669M
Minimum Wire Capacity
26 AWG
Compatible with Product Type
Fully Compatible with any Make or Model of Wire Wrapping Tools
Product Type
Wrap Sleeve
Maximum Wire Capacity
24 AWG

Description

Wire Wrapping Sleeve, Product Type Wrap Sleeve, Maximum Insulation Diameter 0.003 in, Maximum Wire Capacity 24 AWG, Minimum Wire Capacity 26 AWG, Compatible with Product Type Fully Compatible with any Make or Model of Wire Wrapping Tools, Includes -, Tool Length 3 in, Use with Bit Number KB24, KB26, WB2669M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.