OK Lighting ORE-4299-D1 16.5 in. Folius Floral Foliage Swan Decorative Statue

  • Mfr # ORE-4299-D1

  • Zoro # G003711276


product price:  $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORE-4299-D1
Zoro #
G003711276
UPC #
843245106140
Country of Origin
China

Description

Give your home a luxurious addition by having this Folius Swan Figurine Decor. This Swan Decorative features a bright white color with a sleek swan shape. Perfect for coordinating with a variety of Decorative styles, this pot will become a wonderful addition to your home!Let them rest in your miniature love garden can further be added to up the charm. This Sophisticated Swan preens her feathers to ensure she is the lake's most graceful swan. With a realistic appearance, the detailed swan sculpture is crafted from resin.

Features
  • This Laurel Topaz decorative figurine features an elegant swan looking down
  • The body of the swan has the gold flower design with crystal bud to give it an elegant look
  • Wood Finish look Made of Polyresin Material
  • Hand Painted
  • Use dry cloth to clean
  • Can pair it with the other swan figurine to make it even better decor to a table
  • Place this decovative piece on tables, countertops, and shelves add a lovely decor to the home.
Specifications
  • Size: 16.5"
  • Weight: 6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.