This item is Discontinued.

Ok Lighting OK Lighting ORE-4299B 8.25 in. Folius Floral Foliage Decorative Bowl with Spheres ORE-4299B

OK Lighting ORE-4299B 8.25 in. Folius Floral Foliage Decorative Bowl with Spheres (Discontinued)

  • Mfr # ORE-4299B
  • Zoro # G603958897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORE-4299B
Zoro #
G603958897
UPC #
843245106188
Country of Origin
China

Description

Strong estate artistic expression with highly floral foliage patterns and vine decorations with playful almost nave subjects, are characteristics of the designs features a marbelized Cherry Brown finish relief. This sophisticated bowl with2 spheres is a stunning and timeless collection that enhances any dinner table. This Folius Silver Floral Foliage Bowl is an exquisite piece of bowl , superb addition to any room that would like to appeal to the transitional style. This bowl comes with 2 decorative spheres is the perfect decorative accessory to capture attention and beautify your rooms with. Display this on any table to add everlasting grace to its surrounding space. Majestically crafted and painted, this decorative bowl is the perfect stylish accessory for your room.

Features
  • This beautifully handpainted and handcrafted decorative bowl with two matching decorative spheres is designed for homely comfort
  • This item will add a majestic ambience to your home, rhombus bejewelled diamond cystal stud are adorn all over the bowl
  • The decorative bowls features matte golden stencil scroll patterns of a curving diamond shape sitting on a pedestal footed base
  • 2 pc Sphere diameter is 4"Dia does not come with any bejewelled diamond crystal stud
  • Made of Polyresin and can be easily clean with a cloth
Specifications
  • Size: 8.25"
  • Footed Legs measurements Dimension: 1" L x 1" W x 1" H
  • The internal depth bowl Dimension: 7" H x 17" L x 11" W
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.