Shop All Microphones
Oklahoma Sound
Dynamic Unidirectional Microphone, 9 ft Cord
Mfr # MIC2
Zoro # G210035721
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 9 ft
- For Use With Oklahoma Sound® Equipment
- Batteries Required No
- Batteries Included No
Product Information
- Brand Oklahoma Sound
- MFR # MIC2
- Zoro # G210035721
- Country of Origin China
- Category Microphones
Dimensions
Cable Length | 9 ft |
Details
Description
Black metallic dynamic unidirectional handheld microphone. Includes a 0.25 input jack and nine-foot cable for freedom of movement. Compatible with most Oklahoma Sound sound lecterns and equipment.
- •Long 9 ft cable for more mobility.
- •Unidirectional design helps isolate the speaker's voice and reduce background noise.
- •Durable dynamic construction can handle high amounts of sound and minimizes feedback.
- •Handheld design allows the user to move about their environment easily.
- •Sleek, metallic composition.
- •Plug it in with its included 0.25 input jack.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- ILC Replacement for Asus X555 Battery (X555)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY M20-P130SCR Recloser Battery For Cooper Form 3 Form 3A Recloser (M20/P130SCR)
- PYLE Microphone Stand (PMKSDT25)
- UNIDEN Uniden MK393 Replacement CB Microphone for PRO510XL and PRO520XL (MK393)
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- GEMINI UHF Dual Wireless Microphone System Set of 2 (GMU-M200)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- Oklahoma Sound Microphones