Zoro Homepage

Premium Plus Presentation A/V Cart

  • Mfr # PRC250

  • Zoro # G6937423


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 1/2 in
Overall Width
18 in
Color
Black, Ivory
Number of Shelves
4
Load Capacity
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC250
Zoro #
G6937423
UPC #
604747332501
Country of Origin
China

Dimensions

Overall Height
40 1/2 in
Overall Width
18 in
Overall Length
30 in
Overall LxWxH
18 in x 30 in x 40 1/2 in
Shelf Width
25 in
Caster Wheel Dia.
3 in
Shelf Length
12 in
Cord Length
25 ft

Details

Color
Black, Ivory
Item
Premium Plus Presentation A/V Cart
Number of Shelves
4
Load Capacity
90 lb
Includes
Six-Outlet Power Strip with 25 ft Cord Winder
Handle Type
No Handle
Configuration
(3) Shelves
Adjustable Increments
19 7/20 in
Shelf Adjustability
Adjustable
Caster Wheel Type
Heavy-Duty
Assembled/Unassembled
Unassembled
Lip Style
Flush
Caster/Wheel Configuration
(4) Casters

Description

Premium Plus Presentation A/V Cart, Configuration (3) Shelves, Load Capacity 90 lb, Number of Shelves 4, Shelf Length 12 in, Shelf Width 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.