Shop OKLAHOMA SOUND
See all product information
Create Account
Wireless Microphone - Black - Headworn
- Mfr # LWM-7
- Zoro # G903798285
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Connectivity Technology
Wireless
Microphone Type
Headworn
Wireless Operating Distance
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWM-7
- Zoro #
- G903798285
- UPC #
- 604747504014
- Country of Origin
- China
- Color
- Black
- Connectivity Technology
- Wireless
- Item
- Microphone
- Microphone Type
- Headworn
- Wireless Operating Distance
- 200 ft
Description
This wireless mic headset is for use with all Oklahoma sound wireless lecterns (except Pro-Audio Series).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.