Shop VENTUREX
See all product information
Create Account
Stereo Kids Learning Phone & Computer Headphone, 3.5mm & USB-C Adapter, Black, 50PK
- Mfr # K22
- Zoro # G923390940
product price:Â
$
611.99
/pk of 50, $12.24/ea
Free Shipping & Returns
Key Features
Headsets Earpiece Design
Binaural
Impedance
32 ohm
Power Source
Cord
Bluetooth Compatible
No
Headphone Volume Control
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22
- Zoro #
- G923390940
- UPC #
- 802029087112
- Country of Origin
- China
- Headsets Earpiece Design
- Binaural
- Impedance
- 32 ohm
- Power Source
- Cord
- Bluetooth Compatible
- No
- Headphone Volume Control
- No
- Application
- Kids Learning
- Audio Output
- Stereo
- Wired or Wireless
- Wired
- For Use With
- PC, Laptop, Tablet, and Chromebook
- Includes
- Pack of Headsets, Audio Adapter
- Battery Included
- No
- Material
- Plastic
- Driver Unit (mm)
- 30
- Color
- Black
- Microphones Frequency
- 20-20000 Hz
- Item
- Headset
- Left or Right Ear
- Both Left and Right
Dimensions
- Height
- 0.6 in
- Length
- 5.3 in
- Width
- 0.9 in
Description
Built for Young Learners The VentureX K22 50 pack with Type-C adapter is designed to make classroom learning simple and flexible. With a quick wired headset 3.5mm jack and included adapters, each unit connects instantly to tablets, laptops, Chromebooks, PCs, and newer Type-C devices with no setup or charging needed. These wired kids headphones for school offer comfort, durability, and compatibility for both classic and modern devices, making them perfect for schools, study centers, and libraries needing reliable gear for multiple students. Comfort That Grows with Them Soft memory sponge earmuffs gently cushion the ears for a cozy fit that stays light even after hours of use. The adjustable headband and 90 degree swivel cups let each headphone for kids fit securely and comfortably for different ages. The lightweight design keeps pressure off small ears, allowing students to learn and listen longer without discomfort. Whether used for lessons, reading, or computer activities, each wired kids headset stays comfortable all day. Ready for Real Life The VentureX K22 kids wired headphones 50 pack with Type-C adapter are built for everyday classroom use. The durable, tangle free cables stay smooth and easy to manage, while the sturdy frame ensures lasting performance. The adapters expand device compatibility, letting students use them with Chromebooks, Android tablets, and laptops that have only Type-C ports. The noise reducing ear cushions help block distractions, creating a calm and focused space for learning. With simple plug and play setup and clear, balanced sound, each 3.5mm headset makes lessons effortless. Every word, song, and activity comes through clearly, helping students stay engaged and confident. Whether used as kids tablet headphones, kids computer headset, or work headset for study, the VentureX K22 50 pack with Type-C adapter blends flexibility, comfort, and clarity for modern classrooms.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.