This item is Discontinued.

No Product Image Available

Alaris Spinning Front Drag 3Bb1Rb 31012 031, 21516 037, 18020 041 (Discontinued)

  • Mfr # ALS-55
  • Zoro # G807651105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS-55
Zoro #
G807651105
UPC #
739998924363
Country of Origin
China

Description

The latest to the Okuma family are the feature packed alaris spinning reels The alaris reels feature a corrosion resistant frame, side plates and cyclonic flow rotor design, as well as machined aluminum 2Tone spool and rigid metal handle for strength and durability With four stainless steel ball bearings, and multidisc Japanese oiled felt drag washers, The alaris runs smooth on the output of line and retrieve Features multidisc, Japanese oiled felt drag washers 3bb1rb stainless steel bearings QuickSet antireverse bearing precision machine cut brass pinion gear corrosion resistant graphite body and rotor CFR cyclonic flow rotor technology rigid metal handle design for strength machined aluminum, 2Tone anodized spool with LCS Lip corrosionresistant stainless steel bail wire RESII computer balanced rotor Equalizing system Specifications technique spinning reel handle position rightleft gear ratio 45 1 retrieve rate 325 Bearing count 3BB 1RB mono capacity yardslbs 31012, 21516, 18020 max drag 30 lbs anti reverse QuickSet weight 149 oz Okuma ALS55 Alaris Spinning Front Drag 3BB1RB 31012 031, 21516 037, 18020 041 739998924363

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.