This item is Discontinued.

Okuma EpiS701Mh Epixor Inshore Rods Spinning 7' 0 Mh 1Pcs 12  15 Lbs 381 Oz EPI-S-701MH

EpiS701Mh Epixor Inshore Rods Spinning 7' 0 Mh 1Pcs 12 15 Lbs 381 Oz (Discontinued)

  • Mfr # EPI-S-701MH
  • Zoro # G107652215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPI-S-701MH
Zoro #
G107652215
UPC #
739998923588
Country of Origin
China

Description

The Okuma Epixor Inshore Spinning Rod combines highquality components to give you a saltwatersafe spinning option for your inshore fishing arsenal This inshore rod begins with a lightweight and responsive 24ton carbon blank that allows you to feel subtle bites while providing enough flex and strength to fight tough fish It is outfitted with Fuji stainless steel guides with aluminum oxide inserts for smooth line movement with fewer tangles and line abrasions A premium Fuji DPS reel seat gives you maximum reel support for your favorite inshore spinning reel Durable cork fore and rear grips provide comfort and sensitivity while you're fishing all day Features Lightweight and responsive 24ton carbon rod blank Fuji aluminum oxide guide inserts with stainless steel frames Premium Fuji DPS reel seat for maximum reel support Durable and comfortable cork fore and rear grips Stainless steel hook keeper Specifications Water Type Saltwater Technique Inshore Spinning Length 7'0 Fore grip Length 2 14 Rear grip Length 9 Number of Pieces 1 Power Medium Heavy Action Mod Fast Handle Type NA Line Rating 12 15 lbs Lure Rating 38 1 oz Guide Type Fuji aluminum oxide guide inserts with stainless steel frames Blank Material 24ton carbon blank Handle Material Cork fore and rear grips Number of Guides 7 Tip Weight 48 oz Okuma 739998923588

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.