This item is Discontinued.

Okuma Fin Chaser X Spinning Combo, 6' 0, Ml, 2Pcs 1Bb, Fnx FNX-602-30BL

Fin Chaser X Spinning Combo, 6' 0, Ml, 2Pcs 1Bb, Fnx (Discontinued)

  • Mfr # FNX-602-30BL
  • Zoro # G707630842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNX-602-30BL
Zoro #
G707630842
UPC #
739998336289
Country of Origin
China

Description

Finchaser rod and reel combos put a ton of fun into a kid's fishing Day They can even choose their favorite color of equipment and if that's what it takes to get a child excited about fishing, Okuma certainly happy to oblige Finchaser rod and reel combos are available in Blue, yellow, red, silver and pink, as well as in aggressive split butt designs in light weight models or EVA grips in longer rods for heavier applications Whether you're headed to the pond, lake, Bay or Pier, with models beginning at 6' In length and continuing to a full 10' In length, there's certainly one to suit your needs Features multicolor availability durable glass fiber rod blank construction 1BB drive reels multidisc drag washers durable ceramic rod guide inserts comfortable cork grips on 6'6'6 Models EVA grips on 7'10' Models twotone anodized aluminum reel spools prespooled with monofilament line reel specifications technique spinning reel size 30 bearings 1BB mono capacity yardslbs 3103, 2504, 1656 with line Yes color Blue reel handle position rightleft Rod specifications length 6'0 number of pieces 2 line rating Na lure rating 1838 oz power medium light blank material durable glass fiber rod blank handle material comfortable cork grips number of guides Na Okuma FNX60230BL 30 739998336289

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.