This item is Discontinued.

Okuma Fin Chaser X Spinning Combo, 9', Mh, 2Pc, 1Bb Fnx60 Reel, Blue FNX-90-60BL

Fin Chaser X Spinning Combo, 9', Mh, 2Pc, 1Bb Fnx60 Reel, Blue (Discontinued)

  • Mfr # FNX-90-60BL
  • Zoro # G707633379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNX-90-60BL
Zoro #
G707633379
UPC #
739998336456
Country of Origin
China

Description

Finchaser rod and reel combos put a ton of fun into a kid's fishing Day They can even choose their favorite color of equipment and if that's what it takes to get a child excited about fishing, Okuma certainly happy to oblige Finchaser rod and reel combos are available in Blue, yellow, red, silver and pink, as well as in aggressive split butt designs in light weight models or EVA grips in longer rods for heavier applications Whether you're headed to the pond, lake, Bay or Pier, with models beginning at 6' In length and continuing to a full 10' In length, there's certainly one to suit your needs Features multicolor availability durable glass fiber rod blank construction 1BB drive reels multidisc drag washers durable ceramic rod guide inserts comfortable cork grips on 6'6'6 Models EVA grips on 7'10' Models twotone anodized aluminum reel spools prespooled with monofilament line reel specifications technique spinning reel size 60 bearings 1BB mono capacity yardslbs 15518, 12520, 9030 with line Yes color Blue reel handle position rightleft Rod specifications length 9'0 number of pieces 2 line rating Na lure rating 342 12oz power medium heavy blank material durable glass fiber rod blank handle material EVA number of guides Na Okuma FNX9060BL 739998336456

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.