This item is Discontinued.

Okuma Helios SX Spin Reel 5.0:1 Ratio Line Retrieval 21.9 in HSX-20

Helios SX Spin Reel 5.0:1 Ratio Line Retrieval 21.9 in (Discontinued)

  • Mfr # HSX-20
  • Zoro # G700910507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSX-20
Zoro #
G700910507
UPC #
739998137985
Country of Origin
Unknown

Description

Helios SX Spinning Reel has 8 high performance bearings and 1 rolling bearing with a Cyclonic Flow Rotor. The Cyclonic Flow Rotor was designed to create a cyclonic airflow, which significantly increases air flow through the ported rotor. Allows for a much faster drying time if the reel becomes wet, minimizing corrosion possibilities throughout the reel. The Torsion Control Armor design is made with Okuma's C-40X long-strand carbon fiber technology. This not only makes the reel lighter, but also makes the reel extremely rigid which reduces twist and torque and keeps the internal parts in alignment. Gear ratio 5.0:1 with a 7.1 oz. weight. Line retrieve is 21.9" with a 13 lbs. drag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.