This item is Discontinued.

Okuma Okuma 219087 7 ft. x 6 in. Battle Cat Heavy Casting Rod - Black 219087

Okuma 219087 7 ft. x 6 in. Battle Cat Heavy Casting Rod - Black (Discontinued)

  • Mfr # 219087
  • Zoro # G803711797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219087
Zoro #
G803711797
UPC #
739998219087
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Battle Cat Rods Feature: Extremely durable E-glass rod blank construction; EVA fore grip for comfort while fighting big Cats; Cork butt section reduces binding while fishing in rod holders; Double foot welded stainless steel guides for ultimate durability; Heavy duty stainless steel hook keeper; Graphite pipe reel seat with oversized anodized aluminum hoods; Durable non-skid, rubber gimbals on all models; 2 pc blank construction, butted in handle for 1 pc strength and feel; 2 pc blank design also offers easy transportation

Features
  • Fluorescent wrapped indicator tip
  • Heavy duty stainless steel hook keeper
  • Guides - 9+tip
  • Durable e-glass rod blank construction
  • Double foot welded stainless steel guides
  • Pack of 2
Specifications
  • Color: Black
  • Size: 7 ft. x 6 in.
  • Weight: 1.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.