This item is Discontinued.

Okuma Okuma 330782 6 ft. Voyager Spin Combo & Travel Kit Medium Lite 1 Ball Bearing - Pack of 5; Black 330782

Okuma 330782 6 ft. Voyager Spin Combo & Travel Kit Medium Lite 1 Ball Bearing - Pack of 5; Black (Discontinued)

  • Mfr # 330782
  • Zoro # G404089530
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330782
Zoro #
G404089530
UPC #
739998330782
Country of Origin
China

Description

Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.

Features
  • Made out of durable materials
  • Attractive and stylish designs and colors
  • Packed with required functionality
  • Variety of styles to suit any occasion

he focus is a pure and total dedication to development, raising the standards of what we can produce and what is expected, with an eye always to value. Destined to be one of the premier tackle companies in the new millennium, does not look for inspiration from other manufacturers, instead we find inspiration in fishermen. From the weekend warrior to tournament pros, we are committed to your needs. Features: Travel kit with 6 ft rod and 20 size reel. Sensitive 5-piece composite blank Durable ceramic guide inserts. Stainless steel hooded reel seats. 1 ball bearing drive system. Machine-cut brass pinion gear. 1-piece anodized aluminum spool.

Features
  • Durable and powerful e-glass rod blanks
  • Eva fore grip for comfort
  • Cork rear grip reduces binding in rod holders
  • Double foot welded stainless steel guides
  • Heavy duty stainless steel hook keeper
  • Graphite pipe reel seat with oversized anodized aluminum hoods
  • Durable non-skip rubber gimbals
  • Pack of 5
Specifications
  • Color: Black
  • Size: 6 ft.
  • Weight: 1.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.