This item is Discontinued.

Okuma Okuma Cold Water Linecounter Reel 2+1BB 4.2:1 25lb/430yd RH CW-453D

Okuma Cold Water Linecounter Reel 2+1BB 4.2:1 25lb/430yd RH (Discontinued)

  • Mfr # CW-453D
  • Zoro # G9784720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-453D
Zoro #
G9784720
UPC #
739998119417
Country of Origin
China

Details

Gear Ratio
4.2:1
Weight (oz.)
21.8
Bearings
2BB + 1 RB
Model
CW-453D
Line Retrieve
26
Max Drag Pressure
20-lbs
Monofilament Line Capacity (in.)
20/580, 25/430, 30/330.

Description

Okuma Cold Water Linecounter Reels feature corrosion resistant frame and side plates. The Cold Water series from Okuma are comprised of quality external components including, an aluminum spool engage lever, ratcheting aluminum star drag, a titanium coated wide-mouth levelwind, machined aluminum spool and a stamped aluminum power handle featuring an ergonomic non-slip rubber grip.
The Okuma Cold Water Linecounter Reels also feature quality internal components such as; heavy-duty machine cut brass gears, dual anti-reverse system and a full Carbonite drag system. The internal components are held solidly in place with the Okuma Mechanical Stabilization System, a one-piece hold plate that maintains long term alignment of the gears and shafts.
• Machined Aluminum spool
• Quick-Set anti-reverse, 1-way bearing
• Precision cut, heavy duty brass gears
• Titanium coated level wind
• Oversized, smooth multi-disc Carbonite Drag system
• Ergonomic, oversized knob
• Line Counter measuring line in feet
• Large Star Drag mechanism
• Line Clicker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.