Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Okuma Okuma Coldwater High-Speed Reel Line Retrieve 40.7" RH CW-553LS

Okuma Coldwater High-Speed Reel Line Retrieve 40.7" RH (Discontinued)

  • Mfr # CW-553LS
  • Zoro # G9773143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-553LS
Zoro #
G9773143
UPC #
739998126385
Country of Origin
China

Description

Coldwater High Speed Wire Line Reel is designed with high speed gear ratios for increased line pickup. Also, features a high speed levelwind reel. With an oversized brass XL gearing system enhances the multi-disc carbonite drag washers for maximum efficiency. Dual anti-reverse system provides maximum strength and reliability. Ergo grip handle knob makes for increased comfort. With a self-lubricating gear system gives maximum heat dissipation. Gear ratio 4.7:1 and 2BB+1RB with 30.7 oz. weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.