This item is Discontinued.

No Product Image Available

Okuma RTX Spin Reel 7+1BB 6.0:1 6lb/200yds Sz25 (Discontinued)

  • Mfr # RTX-25S
  • Zoro # G9780423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTX-25S
Zoro #
G9780423
UPC #
739998136414
Country of Origin
China

Description

RTX Spin Reel. RTX Reels Feature: Extremely lightweight C-40X carbon frame, sideplate and rotor. Multi-disc, Japanese oiled felt drag system. 7BB+1RB Stainless steel ball bearings. Quick-Set anti-reverse roller bearing. ALG: Precision AlumiLite allow main gear and oscillating gears. Machined aluminum, 2-tone anodized spool. Precision Elliptical Gearing system. Rigid, forged aluminum handle design with EVA handle knob. Hydro Block watertight drag seal. Durable 1-pcs solid aluminum, gun smoke anodized bail wire. RESII: Computer balanced Rotor Equalizing System. RTX spinning reels are backed by a 1-year limited warranty. C-40X Carbon Material - Okuma's new C-40X carbon technology utilizes a specially blended graphite polymer. The carbon fibers in this material are elongated and reinforced, creating a substantially stronger composite than standard graphite materials. At 25% lighter, 1.5 times stronger and 100% anti-corrosive, C-40X translates into an extremely lightweight and durable construction. Precision Elliptical Gearing - The revolutionary Precision Elliptical Gearing design is patented in a number of countries around the world and is the soul of the Okuma mid to upper-end spinning reel range. The Precision Elliptical Gearing design uses elliptical shaped oscillation gears which provide exceptional line lay, improved smootheness and maximum long-life durability. The Precision Elliptical Gearing gears are always engaged and provide a very smooth spool stroke, eliminating the spool from jumping as commonly found on many reels. Hydro Block - The Hydro Block design features a rubber gasket mounted in the top of a spinning reel spool. This rubber seal blocks water and foreign materials from entering the drag system. The Hydro Block system ensures that your drag washers always perform at optimal levels. RES II - The RES II System stands for Rotor Equalizing System. This second-generation RES System incorporates a computer-balanced weight precisely placed in the rotor. This weight allows for precision balance and eliminates all spool wobble for perfect alignments and smooth cranking. Quick-Set Anti-Reverse - This system allows for instant handle engagement and eliminates all handle back play commonly found in many reels. This is accomplished by using a corrosion-resistant stanless steel roller bearing that engages the reel in one direction for rock-solid hook sets. ALG - With today's super braided lines and lighter more compact reels, ALG offers anglers lighter weight gears without compromising on strength and durability. Adding to their longevity, ALG gears are anodized to hold up to the elements much better than traditional gearing materials. Gear Ratio - 6.0:1. Line Capacity - 4lb/310yd, 6lb/200yd, 8lb/150yd. Max Drag Pressure - 8lbs. Model - RTX-25S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.