
Okuma Trio Baitfeeder Spin Reel 9+1BB 5.0:1 10lb/190yds Sz40 (Discontinued)
- Mfr # TRIO BF-40
- Zoro # G9780399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRIO BF-40
Zoro #
G9780399
UPC #
739998136377
Country of Origin
China
Description
Trio Baitfeeder Reels Feature: On/Off auto trip bait feeding system. DFD: Dual Force Drag system. Multi-disc, Japanese oiled felt drag system. 9BB+1RB stainless steel bearings. Quick-Set anti-reverse roller bearing. Precision machine cut brass pinion gear. CRC: Corrosion-Resistant Coating process. HDGII: Corrosion-resistant, High Density gearing. Crossover aluminum and graphite hybrid body design. Crossover aluminum and graphite hybrid rotor design. Precision Elliptical Gearing system. Hybrid spool design with graphite arbor and aluminum lip. ADC: Aluminum Drag Chamber precision spool system. Rigid, forged aluminum handle design. Standard EVA knob on 30/40 sized reels. Ball shaped handle knob on 55/65/80. Hydro Block water tight drag seal. Heavy duty, solid aluminum, anodized bail wire. RESII: Computer balanced Rotor Equalizing System. Trio spinning reels are backed by a 1-year warranty. Precision Elliptical Gearing - The revolutionary Precision Elliptical Gearing design is patented in a number of countries around the world and is the soul of the Okuma mid to upper-end spinning reel range. The Precision Elliptical Gearing design uses elliptical shaped oscillation gears which provide exceptional line lay, improved smoothness and maximum long-life durability. The Precision Elliptical Gearing gears are always engaged and provide a very smooth spool stroke, eliminating the spool from jumping as commonly found on many reels. EFR II - The Even Flow Roller System utilizes a ball bearing under the line roller to maximize efficiency. This roller helps reduce line twists by freely rolling over the line roller without friction. Without this system, line will naturally twist when drag is pulled. RES II - The RES II System stands for Rotor Equalizing System. This second-generation RES System incorporates a computer-balanced weight precisely placed in the rotor. This weight allows for precision balance and eliminates all spool wobble for perfect alignments and smooth cranking. Quick-Set Anti-Reverse - This system allows for instant handle engagement and eliminates all handle back play commonly found in many reels. This is accomplished by using a corrosion-resistant stainless steel roller bearing that engages the reel in one direction for rock-solid hook sets. AlumaLite Frame Construction - AlumiLite construction incorporates Okuma's rigid aluminum body technology on spinning, trolling and fly reel designs. Aluminum frames are stronger and more rigid and are capable of withstanding more pressure and torque than traditional graphite frames. These lightweight, diecast aluminum frames provide more precise tolerances for precision gear alignment, maximun castability and ultimate durability. CRC - Corrosion Resistant Coating combines Okuma's proprietary HDG-II gearing system, which offers exceptional anti-corrosive properties compared to standard gears, with a coating of Corrosion X HD to all internal and external parts. The CRC process actually penetrates and bonds to the metal, which helps significantly toward long term protection. Hydro Block - The Hydro Block design features a rubber gasket mounted in the top of a spinning reel spool. This rubber seal blocks water and foreign materials from entering the drag system. The Hydro Block system ensures that your drag washers always perform at optimal levels. Baitfeeding System - Okuma's patented baitfeeding system allows anglers to disengage their spinning reel spool and allow their bait to run freely. The baitfeeding system incorporates a secondary micro-adjustable drag system at the rear of the reel that allows for precise adjustment of the spool for bait control. In order to disengage this system simply turn the handle. The On/Off lever on the rear of the reel will automatically disengage the baitfeeding system so you can fight your fish with the main drag system. Dual Force Drag System - DFD incorporates both surfaces of the spool to maximize high-end drag pressure, efficiency and overall smoothness. Mounted in the top of the spool and protected by the Hydro Block system is a multi-disc felt drag system that works in conjunction with a secondary drag system that is mounted under the spool. Even pressure is applied to both surfaces of the spool for maximum stability. HDG II - Okuma's proprietary High Density Gearing II incorporates an extremely strong alloy composition with a special anti-corrosion coating process. The result is high density, corrosion resistant gears that are built to handle the severe elements and brutal strains placed on a reel's internal gear system. Gear Ratio - 5.0:1. Line Capacity - 8lb/270yd, 10lb/190yd, 12lb/170yd. Max Drag Pressure - 18 lbs. Model - Trio BF-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.