Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Okuma Okuma Tundra Spin Combo 9ftMh Sz65 TU-902-65

Okuma Tundra Spin Combo 9ftMh Sz65 (Discontinued)

  • Mfr # TU-902-65
  • Zoro # G9773913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-902-65
Zoro #
G9773913
UPC #
739998332656
Country of Origin
China

Dimensions

Maximum Rod Length
108 in

Details

Material
Fiberglass Blank, Graphite Spool, Aluminum Oxide Guide, Stainless Steel Reel Seat, EVA Foam Handle, Ceramic Insert
Item
Fishing Rod & Reel Combo
Handle Material
EVA Foam
Number of BB Bearings
1
Line Capacity
780 ft / 20 lb, 1320 ft / 12 lb, 930 ft / 15 lb
Spool Material
Graphite
Blank Material
Fiberglass
Reel Seat Material
Stainless Steel
Guide Material
Aluminum Oxide

Description

Glass fiber blank construction. Multi-disk felt drag washers. Durable aluminum oxide guide inserts. Comfortable EVA foam grips. Corrosion resistant graphite spool. Extra Smooth Ball Bearing Drive. White with black trim. Length: 9'0". 2 piece. Medium Heavy Action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.