This item is Discontinued.

Okuma Steeler Xp Spinning Combo, 6' 0, M, 2Pcs 1Bb, Slxp20 Reel, Pink SLXP-602-20PK

Steeler Xp Spinning Combo, 6' 0, M, 2Pcs 1Bb, Slxp20 Reel, Pink (Discontinued)

  • Mfr # SLXP-602-20PK
  • Zoro # G107633467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLXP-602-20PK
Zoro #
G107633467
UPC #
739998336500
Country of Origin
China

Description

From 5'6 To 6'6 In length, the colorful, fun and easytofish Steeler rod and reel combos are a great choice for trips to the pond or lake Durable fiberglass rod blanks provide great strength, which is sometimes a necessity for children as they get their bearings on how to handle and take care of a fishing rod A one ballbearing reel is very smooth and the rear drag system is easy to reach and adjust, even with a fish on the other end of the line As a starting point to a great weekend, Steeler rod and reel combos will please the whole family Features durable glass fiber rod blank construction 1BB drive system for durability multidisc drag washer system 2pcs rod construction for easy travel durable ceramic guide inserts comfortable EVA Fore and rear grips spinning reels are all rear drag control corrosion resistant graphite spools prespooled with line reel specifications technique spinning size 20 bearings 1BB mono capacity yardslbs 2653, 2204, 1806 reel color Pink with line Yes rod specifications length 6'0 number of pieces 2 power medium blank material durable glass fiber rod blank guide type durable ceramic guide inserts handle material EVA Okuma SLXP60220PK 739998336500 Okuma SLXP60220PK 739998336500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.