This item is Discontinued.

Okuma Tundra Pro Spinning Combo, 10' 0, Mh, 2Pcs 3Bb, Txp TXP-1002MH-80

Tundra Pro Spinning Combo, 10' 0, Mh, 2Pcs 3Bb, Txp (Discontinued)

  • Mfr # TXP-1002MH-80
  • Zoro # G407633495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXP-1002MH-80
Zoro #
G407633495
UPC #
739998336371
Country of Origin
China

Description

The Okuma Tundra Pro spinning combo features a durable, yet sensitive, graphite composite rod blank combined with a highend reel The blank is complete with ultimate flex reinforcement rod tip technology and tipoverbutt ferrule connection for an improved feel The reel is built with a multidisc oil felt drag washer and features a three ball bearing drive system features durable and sensitive graphite composite rod blank UFC ultimate flex reinforcement rod tip technology comfortable EVA Fore and rear grip configuration multidisc oil felt drag washers features a 3 ball bearing drive system machined aluminum, 2Tone anodized spool all tundra Pro guides feature double foot construction tip over butt Ferrule connection for improved feel All tundra Pro rods feature 2pcs blanks for transportation reel specifications technique spinning reel size txp80 bearings 3BB mono capacity yardslbs 53015, 34020, 21035 with line No Color Na reel handle position rightleft Rod specifications length 10'0 number of pieces 2 line rating 2040 lbs lure rating 26 oz power medium heavy blank material durable and sensitive graphite composite guide type All tundra Pro guides handle material EVA number of guides Na Okuma TXP1002MH80 80 739998336371

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.