This item is Discontinued.

Okuma Tundra Spin Rod 8ftHeavy 2Pc TU-80

Tundra Spin Rod 8ftHeavy 2Pc (Discontinued)

  • Mfr # TU-80
  • Zoro # G800912524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-80
Zoro #
G800912524
UPC #
739998900022
Country of Origin
Unknown

Dimensions

Maximum Rod Length
96 in

Details

Material
Stainless Steel Hood ,EVA Foam Butt Cap ,Rubber Butt Cap
Item
Fishing Rod
Blank Material
Fiberglass
Reel Seat Material
Stainless Steel
Minimum Lure Weight
0.5 oz
Maximum Lure Weight
1.5 oz
Maximum Line Weight
20 lb
Handle Material
EVA Foam
Minimum Line Weight
10 lb

Description

The Okuma Tundra Spin Rod combines durability and strength with a fast tip for sensitive action. The reinforced blanks are fitted with graphite and stainless steel reel seats and extra long full EVA grips for comfort!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.