Shop OLAES BANDAGE
See all product information
Create Account
Bandage, White, 48 in L
- Mfr # 85-0024
- Zoro # G522823955
product price:Â
$
53.85
/ea
Key Features
Package Color Code
White
Product Type
Bandage
Dressing Material
ABS, Cotton, Elastic, Nylon, Polyester, Polyethylene, Polyethylene Terephthalate, Rayon
Includes Gloves
No Gloves
Dressing Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85-0024
- Zoro #
- G522823955
- UPC #
- 818630015505
- Country of Origin
- China
- Package Color Code
- White
- Product Type
- Bandage
- Dressing Material
- ABS, Cotton, Elastic, Nylon, Polyester, Polyethylene, Polyethylene Terephthalate, Rayon
- Includes Gloves
- No Gloves
- Includes Clotting Agent
- Clotting Agent Included
- Unitized
- Bulk
- Dressing Color
- White
- Water Resistance
- Not Water Resistant
- Self-Adhesion
- Not Self-Adhering
- Sterility
- Sterile
- Package Type
- Packet
- Standards
- CoTCCC Compliant, FDA, NFPA 3000, REACH Compliant, RoHS Compliant
- Fastener Included
- Securing Clip
- Item
- Bandage
- Latex Content
- Latex Free
- Includes Fastener
- Fastener Included
Dimensions
- Dressing Width
- 5 1/2 in
- Package Length
- 5 in
- Dressing Length
- 48 in
- Package Width
- 4 in
Description
Olaes, Hemostatic Bandage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.