Shop OLD MASTERS
See all product information
Create Account
9.5 Oz. Franklin 44001 White Titebond WeatherMaster Window, Siding & Door Sealant
- Mfr # 10060
- Zoro # G523655708
product price:Â
$
11.75
/ea
Key Features
Sealant Base
Elastomeric superior polymer
Container Size
9.5 Oz.
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10060
- Zoro #
- G523655708
- UPC #
- 037083440010
- Country of Origin
- United States
- Sealant Base
- Elastomeric superior polymer
- Item
- WeatherMaster Window, Siding & Door Sealant
- Color
- White
Dimensions
- Container Size
- 9.5 Oz.
Description
New white looped knit wiper. Sometimes called French Terry. Looped on one side and smooth on one side. A great dual purpose wiper for polishing, dusting, painting and staining.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.