This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts AJ018 1949 Green Ford Wagon Car with Two Surfboards Model Airplane AJ018

Old Modern Handicrafts AJ018 1949 Green Ford Wagon Car with Two Surfboards Model Airplane (Discontinued)

  • Mfr # AJ018
  • Zoro # G504154275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJ018
Zoro #
G504154275
UPC #
640901135175
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

Take a ride back into history with this 1949 Ford Woody Wagon model. An American automobile produced by the Ford Motor Company after World War II. It is made of iron and has a scale of 1:12. It features intricate details such as license plate, grill, wheels, surfboards, and paint job. A must have for the collector and enthusiast!

Features
  • 100% iron frame
  • Metal wheels
  • Wheels roll
  • Includes seats and steering wheel
  • Exterior details such as the surfing equipment are securely welded on
Specifications
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.