This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts AJ053 1909 Rolls Royce Ghost Edition AJ053

Old Modern Handicrafts AJ053 1909 Rolls Royce Ghost Edition (Discontinued)

  • Mfr # AJ053
  • Zoro # G404171907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ053
Zoro #
G404171907
UPC #
640901136455
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

This vintage 1909 Rolls-Royce Ghost edition is also known as the "40 and 50 h. p". The model features classic wheels with spokes, big fenders, headlight and two rows of seats. Complete with hood ornament and convertible, it has a scale of 1:10. The 1909 Rolls-Royce Ghost edition is an admirable piece of beauty that is a must-have for any collector or enthusiast.

Features
  • 100 % iron frame
  • Metal wheels
  • Wheels roll
  • Includes seats, steering wheel, and small details on dash
  • Decaled insignia
Specifications
  • Dimensions: 7.5" H x 8.5" W x 19.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.