This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts AJ055 Vintage Hot Air Balloon AJ055

Old Modern Handicrafts AJ055 Vintage Hot Air Balloon (Discontinued)

  • Mfr # AJ055
  • Zoro # G303750012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ055
Zoro #
G303750012
UPC #
640901136462
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

Hot air balloons that can be propelled through the air rather than simply drifting with the wind are known as thermal airships. There's terrific detail in this "Vintage" hot air balloon model. The balloon is made of metal so it will never deflate. It is handmade and painted in vintage hot air balloon color. Hang at any height using fishing line, or group several together at different heights for a larger decorating statement. It will make a perfect decoration piece for your home or office.

Specifications
  • Dimensions: 14.5" H x 8.5" W x 8.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.