This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts AK027 Brass Armillary AK027

Old Modern Handicrafts AK027 Brass Armillary (Discontinued)

  • Mfr # AK027
  • Zoro # G903749850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK027
Zoro #
G903749850
UPC #
616983881811
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. One variation of a brass armillary sphere. With earth at the center, an armillary globe was believed to show how the stars move around the Earth. The globe is surrounded by zodiac signs and symbols.
  • Armillary interior spins including the globe
  • Made out of brass with a bright annealed finish
  • Dimensions:
  • Length: 7
  • Height: 8.5
  • Width: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.