Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Old Timer Old Timer Dog Leg Multi-Blades 2.125 in Blade Delrin Handle 72OTB

Old Timer Dog Leg Multi-Blades 2.125 in Blade Delrin Handle (Discontinued)

  • Mfr # 72OTB
  • Zoro # G9828154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72OTB
Zoro #
G9828154
UPC #
44356222945
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
Old Timer Genuine Bone Dog Leg Jack Folding Pocket Knife has a mirror polished 9Cr18MoV high carbon stainless steel clip point blade and pen blade with nail pull. The Old Timer Sawcut Bone Handle has a nickel silver bolsters, brass pins, and heat treated back springs. Blade measures 2.26", handle length 2.83" and overall length 5.10".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.