Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oldham Fixed Gas Detector, CO, Gray 68100056-11300

Fixed Gas Detector, CO, Gray (Discontinued)

  • Mfr # 68100056-11300
  • Zoro # G0102494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68100056-11300
Zoro #
G0102494
UPC #
-
Country of Origin
China

Dimensions

Height
1 5/8 in
Depth
1 5/8 in
Width
1 5/8 in
Overall Width
1.62 in
Overall Depth
1.62 in
Overall Height
1.62 in

Details

Item
Fixed Gas Detector
For Use With
Any 4-20 mA Controller
Operating Temp. Range
-4 Degrees to 104 Degrees F
Sensor Range
0 to 999 ppm
Features
4-to 20 mA Analog Output, Modbus RTU Output, On-Board Audio Alarm, On-Board Relays
Resolution
1 ppm
Alarm Type
85 dB @ 3 ft Built-in Audible, Two Color High Intensity Visual
Status Indicator
LED
Power Required
125 mA @ 24V DC
Number of Channels
1
IP Rating
IP54
Gas Type
CO
NEMA Rating
4
Includes
Electrochemical Sensor
Display
LED
Standards
CSA Approved
Color
Gray
Product Type
Fixed Gas Detector
Output Type
RTU
Operating Temperature - Maximum
104 Degrees F
Display Screen Type
LED
Alert Type
Sound
Output Channels
1
Gas Detected
Carbon Monoxide
NEMA Enclosure Rating
4
Measurement Range
Carbon Monoxide (0 to 999 ppm)
Input Current
125 mA @ 24V DC
Sensor Type
Electrochemical
Alarm Volume Level
85 dB @ 3 ft
Housing Color
Gray
Operating Temperature - Minimum
-4 Degrees F

Description

Fixed Gas Detector, For Use With Any 4-20 mA Controller, Gas Detected Carbon Monoxide, Standards CSA Approved, Includes Electrochemical Sensor, Product Type Fixed Gas Detector, Sensor Type Electrochemical, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 104 Degrees F, NEMA Enclosure Rating 4, IP Rating IP54, Features 4-to 20 mA Analog Output, Modbus RTU Output, On-Board Audio Alarm, On-Board Relays, Display Screen Type LED, Alert Type Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.