Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olfa Rotary Straight Blade, 45mm W, PK500 RB45-500

Rotary Straight Blade, 45mm W, PK500 (Discontinued)

  • Mfr # RB45-500
  • Zoro # G1204366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB45-500
Zoro #
G1204366
UPC #
10091511501015
Country of Origin
Japan

Dimensions

Blade Dia.
45 mm
Thickness
0.012 in
Blade Thickness
0.3 mm
Blade Diameter
45 mm

Details

Item
Rotary Cutter Blade
Material
Tungsten Carbide Tool Steel
Blade Dispenser Included
Yes
Blade Material
Tungsten
Features
Cuts up to Six Layers, Fits Most 45 mm Rotary Cutters
Compatible with Series
RTY-2
Number of Cutting Edges
1
Includes Blade Dispenser
Yes
Compatible with Manufacturer Model Number
RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL
Blade Design
Round
Number of Blades Included
500
Blade Edge Type
Straight
Material Application
Fabric, Leather, Paper, Tarp, Upholstery, Vinyl
For Use With
Rotary Cutter
Compatible Grainger Part Number
2CJU7, 2CJU8

Description

Rotary Cutter Blade, Blade Design Round, Blade Diameter 45 mm, Blade Material Tungsten, Blade Thickness 0.3 mm, Compatible with Grainger Part Number 2CJU7, 2CJU8, Compatible with Manufacturer Model Number RTY-2/C, RTY-2/DX, RTY-2/G, RTY-2/NS, RTY-2C/NBL, RTY-2DX/PBL, Compatible with Series RTY-2, Blade Edge Type Straight, For Use With Rotary Cutter, Includes Blade Dispenser Yes, Material Application Fabric, Leather, Paper, Tarp, Upholstery, Vinyl, Number of Blades Included 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.