Zoro Homepage

Safety Knife Rounded Safety Blade, 6 in L

  • Mfr # SK-9

  • Zoro # G2171906


product price: $11.49
/ea

Key Features

Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Curved
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-9
Zoro #
G2171906
UPC #
091511400908
Country of Origin
Japan

Dimensions

Overall Length
6 in
Overall Width
1 1/4 in
Overall Thickness
19 mm
Blade Projection Length
3/4 in
Length- Overall/Blade Projection
6 in / 3/4 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Curved
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Handle Color
Yellow
Tether Capable
Tether Capable
Stores
No Storage
Blade Change
Slide
Blade Operation
Automatic Retracting
Disposable
No
Left/Right Hand
Ambidextrous
Position
1
Metal Detectable
No
Features
Tape Slitter, Lanyard Hole
Includes
Blade
Blade Finish
Unfinished
Color
Yellow/Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
Yes
Hand Orientation
Ambidextrous
Blade Change Method
Quick-Change
Blade Positions
1
For Cutting Cardboard
Yes
Blade Tip
Standard
For Cutting Plastic
Yes
For Cutting Cork
Yes
Blade
Steel Standard Tip
Handle Style
Straight
For Cutting Fabric
No
For Cutting Leather
Yes
Number of Blades Stored
0
Other Material Applications
3-Ply Corrugate, Bagged Goods, Cardboard, Films, Foam, Foil, Paper, Polystyrene, Tape
For Cutting Rubber
Yes
Manufacturer Model Number of Included Blade
SKB-2
Secondary Tool Included
Tape Splitter
Retractable Blade
Yes
Blade Type Included
Safety
Grip Type
Plain
Replaceable Blade
Yes
For Cutting Paper
Yes
Includes Pocket Clip
No

Description

Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Finish Unfinished, Blade Projection Length 3/4 in, Blade Material Steel, Blade Operation Automatic Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.