Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-Off Blade, 18mm W, PK100

  • Mfr # LB/CP100

  • Zoro # G7825119


product price: $57.79
/pk 100, $0.58/ea

Key Features

Material
Carbon Steel
Length
4 7/16 in
Width
18 mm
Number of Blades Included
100
Thickness
0.019 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB/CP100
Zoro #
G7825119
UPC #
091511450033
Country of Origin
Japan

Dimensions

Length
4 7/16 in
Width
18 mm
Thickness
0.019 in
Blade Width
11/16 in
Blade Length
4 7/16 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Mount Type
Single Hole
Number of Segments
8
Fits Utility Knives Stock No.
5LC43, 34F812, 5LC34, 1MPP4, 6ZTL1, 6ZTL0, 34F815, 6ZTK8, 6ZTK6
Blade Dispenser Included
Yes
Number of Cutting Edges
8
Blade Edge
Straight
Features
Blade Change Snap-End Cap
For Cutting Fabric
Yes
Compatible with Series
L; SL; DL; XL; PL; OL; CL; LA
For Cutting Cardboard
Yes
Blade Edge Type
Snap-Off
For Cutting Plastic
Yes
For Cutting Leather
Yes
Compatible with Manufacturer Model Number
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
Material Application
Rubber
For Cutting Rubber
Yes
Blade Tip
Standard
For Use With
18mm Utility Knives
For Cutting Paper
Yes
Includes Blade Dispenser
Yes
For Cutting Cork
Yes
Compatible Manufacturer Part Number
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
Compatible Manufacturer Model Number
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
For Use With Mfr. Model Number
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
Compatible with Manufacturer Model No.
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
Compatible with Mfr. Model No.
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
For Use with Mfr Model Number
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
Compatible Pump Manufacturer Part Number
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2
Compatible Mfr. Model Number
CL, DL-1, L-1, L-2, LA-X, OL, PL-1, SL-1, XL-2

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 4 7/16 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser Yes, Material Application Rubber, Number of Blades Included 100, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.